Menu Search
Search
WIRE PRODUCTS #XHHW-4/0-ORN-STR-AL-5000R

Building Wire, XHHW; AL; XLPE; 600V; 4/0 AWG; Orange; 5000 ft. Reel

SKU # 78012098360
Cable Type: Building Wire, XHHW
Conductor Material: Aluminum
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 600V
Conductor Size: 4/0 AWG
Color: Orange
Temperature Rating: 90 Degree C
Package Length: 5000 ft.
Package Type: Reel

WIRE XHHW-4/0-ORN-STR-AL-5000R