Menu Search
Search
WIRE PRODUCTS #XHHW-3/0-ORN-CU

Building Wire, XHHW; 3/0 AWG; 19 Strands; Orange

SKU # 78010049842
RoHS Compliant
Cable Type: Building Wire, XHHW
Conductor Material: Copper
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 600V
Conductor Size: 3/0 AWG
Conductor Strands: 19 Strands
Color: Orange
Outside Diameter: 0.57 in. (14.45mm)
Temperature Rating: 90 deg C Dry/Wet
Package Length: 1000 ft.
Weight: 565 lb. / 1000 ft.
Package Type: Reel

WIRE XHHW-3/0-ORN-CU WIRE