Menu Search
Search
WIRE PRODUCTS #THHN-12-BLK-SOL-CU-500S/R

Building Wire, THHN; CU; Solid; 12 AWG; Black; 500 ft. Spool/Reel

SKU # 78010022400

Compare

Maximum number of products selected.
View more versions of this product
Color: Black
Package Length: 500 ft.
Package Type: Spool/Reel
Cable Type: Building Wire, THHN
Conductor Material: Copper
Jacket Material: PVC
Insulation: Thermoplastic
Insulation Thickness: 15 mil
Voltage: 600V
Conductor Size: 12 AWG
Conductor Strands: Solid
Outside Diameter: 0.11 in. (2.8mm)
Temperature Rating: 90°C (Dry)
Weight: 23 lb. / 1000 ft.