Menu Search
Search
Wire and Cable Building Wire Single Conductor Cable Building Wire, THHN; CU; 19 Strands; 4/0 AWG

WIRE PRODUCTS

Building Wire, THHN; CU; 19 Strands; 4/0 AWG

(36 Product Options)
  • Cable Type: Building Wire, THHN
  • Conductor Material: Copper
  • Jacket Material: PVC
  • Insulation: Thermoplastic
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Cable Type: Building Wire, THHN
Conductor Material: Copper
Jacket Material: PVC
Insulation: Thermoplastic
Insulation Thickness: 50 mil
Voltage: 600V
Conductor Size: 4/0 AWG
Conductor Strands: 19 Strands
Outside Diameter: 0.62 in. (15.7mm)
Temperature Rating: 90°C (Dry)
Weight: 718 lb. / 1000 ft.