Menu Search
Search
WIRE PRODUCTS #THHN-4/0-GRN-19STR-CU-1R

Building Wire, THHN; CU; 19 Strands; 4/0 AWG; Green; 1000 ft. Reel

SKU # 78010062241

Compare

Maximum number of products selected.
View more versions of this product
Color: Green
Package Length: 1000 ft.
Package Type: Reel
Cable Type: Building Wire, THHN
Conductor Material: Copper
Jacket Material: PVC
Insulation: Thermoplastic
Insulation Thickness: 50 mil
Voltage: 600V
Conductor Size: 4/0 AWG
Conductor Strands: 19 Strands
Outside Diameter: 0.62 in. (15.7mm)
Temperature Rating: 90°C (Dry)
Weight: 718 lb. / 1000 ft.