Menu Search
Search
SOUTHWIRE #THHN-250-BRN-37STR-CU-2000R

SIMpull THHN™ Building Wire, Copper THHN; 37 Strand; 250 Kcmil; 2000 ft. Reel; Brown

SKU # 78288695214
View more versions of this product
Color: Brown
Cable Type: THHN Building Wire
Conductor Material: Copper
Jacket Material: PVC
Insulation: Thermoplastic
Insulation Thickness: 60 mil
Voltage: 600V
Conductor Size: 250 kcmil
Conductor Strands: 37
Outside Diameter: 694 mils
Temperature Rating: 90° C (Dry)
Package Length: 2000 ft.
Package Type: Reel