Menu Search
Search
WIRE PRODUCTS #SER-2/0-2/0-2/0-1-CU-1000R

Cable, Service Entrance; 2/0-2/0-2/0-1 AWG; 1000 ft. Reel

SKU # 78010027136 Manufacturer Series: SE
RoHS Compliant
Type: Service Entrance Cable, SER
Conductor Size: 2/0-2/0-2/0-1
Conductor Material: Copper
Ground Wire: With Ground
Insulation: THHN/THWN
Voltage: 600V
Package Length: 1000 ft.
Package Type: Reel

Southwire Type cable is constructed with sunlight resistant Type XHHW-2 conductors or Type THHN/THWN conductors. Copper conductors are annealed (soft) copper. Cable assembly plus reinforcement tape are jacketed with sunlight resistant gray polyvinyl chloride (PVC). Southwire Type SE, service entrance cable is primarily used to convey power from the service drop to the meter base and from the meter base to the distribution panel board; however, the cable may be used in all applications where Type SE cable is permitted. SER may be used in wet or dry locations at temperatures not to exceed 90 deg C. Voltage rating is 600 volts.