Menu Search
Search
SOUTHWIRE ##12-1C-CTRL-19STR-GRN/WHT-500R

Control Cable, 1C, 12 AWG, Green, White

SKU # 03288698893
Type: Control Cable
Conductor Count: 1C
Conductor Size: 12 AWG
Jacket Color: Green, White
Conductor Stranding: 19 Strands
Length: 500 ft.
Shielded: UTP
Package: Reel

Cable; Control; (1) 12 AWG Conductor; Green, White Jacket; 19-Str Conductor; 500-ft Length