The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
HOUSTON WIRE & CABLE #HW15101204

Power and Control Tray Cable 12 AWG 4C Str Bare Cu

SKU # 78861498860 Manufacturer Series: HW151
Type: Power and Control Tray Cable
Conductor Count: 4C
Conductor Size: 12 AWG
Conductor Material: Stranded Bare Copper
Voltage: 600V
Jacket Material: PVC
Jacket Color: Black
Insulation: PVC/Nylon
Jacket Rating: TC
Conductor Stranding: 7 Strands
Ground Wire: Without Ground
Nominal OD: 0.420 in (10.66 mm)
Temperature Rating: 90°C
Shielded: UTP

Additional Info: UL Type TC Tray Cable. Sun-resistant, Direct Burial Jacket. Rating: 90deg C Dry, 75deg C Wet