Menu Search
Search
BELDEN #1036A-0101000

Multiconductor Cable, 3C, 18 AWG, 300V, PVC Jacket

SKU # 61282510515
RoHS Compliant
Type: Power and Control Tray Cable
Conductor Count: 3C
Conductor Size: 18 AWG
Conductor Material: Str Bare Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: Black
Insulation: PVC
Jacket Rating: CMG
Conductor Stranding: 7 x 26
Nominal OD: 0.280 in. (6.38 mm)
Temperature Rating: -30 to 105 Degree C
Length: 1000 ft.
Shielded: STP
Shield Type: Overall Beldfoil Shield
Shield Material: Alum Foil-Polyester 100 Percent
Package: Reel

BELD 1036A-0101000