Menu Search
Search
WIRE PRODUCTS #MC-AL-12/3-SOL-ON/BN/GY/GN1000

Cable, Armored; Metal Clad; THHN Insulation; 12 AWG; 3C

SKU # 78010098693 Manufacturer Series: MC
Cable Type: Armored Cable, MC
Conductor Material: Aluminum
Conductor Count: 3C
Conductor Size: 12 AWG
Insulation: THHN
Voltage: 600V
Jacket Material: Aluminum
Jacket Color: Brown, Orange, Gray, Green
Ground: Bare AL 10
Outside Diameter: 0.445 in. (11.3mm)
30 Deg. C Ambient Amps: 20
Temperature Rating: 90°C
Package Length: 1000 ft.
Package Type: Reel