Menu Search
Search
WIRE PRODUCTS #MC-AL-10/4-SOL-OR/BR/Y/GRY/GN

Cable, Armored; Metal Clad; THHN Insulation; 10 AWG; 4C

SKU # 78010098697 Manufacturer Series: MC
Jacket Color: Gray
Cable Type: Armored Cable, MC
Conductor Material: Aluminum
Conductor Count: 4C
Conductor Size: 10 AWG
Insulation: THHN
Voltage: 600V
Jacket Material: Aluminum
Ground: Bare AL 8
Outside Diameter: 0.565 in. (14.3mm)
30 Deg. C Ambient Amps: 30
Temperature Rating: 90°C