IDEAL #L-5616

Replacement Stripper Frame, For Custom Stripmaster Stripper , Wire Size: 10-14 AWG, Die-Type Frameless Blades

SKU: 78325016865
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Accessory Type: Replacement Stripper Frame
Tool Type: For Custom Stripmaster Stripper
Manufacturer Series: Stripmaster
Description
Wire and Cable Combination Tool Accessories: Accessory Type - Replacement Stripper Frame; Tool Type - For Custom Stripmaster Stripper ; Additional Information - Wire Size: 10-14 AWG, Die-Type Frameless Blades; Manufacturer Series - Stripmaster
Additional Info: Wire Size: 10-14 AWG, Die-Type Frameless Blades