Menu Search
Wire and Cable Combination Tool Accessories Replacement Stripper Blades, For Stripmaster Lite Stripper, Model 45-673, Wire Size: 12-18 AWG, Knife Type Blades, Strips Wire Upto 7/8 in.

IDEAL #LB-1003

Stripmaster Replacement Stripper Blades, For Stripmaster Lite Stripper, Model 45-673, Wire Size: 12-18 AWG, Knife Type Blades, Strips Wire Upto 7/8 in.

SKU #78325020111
Manufacturer Series: Lite
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Accessory Type: Replacement Stripper Blades
Tool Type: For Stripmaster Lite Stripper, Model 45-673

Additional Info: Wire Size: 12-18 AWG, Knife Type Blades, Strips Wire Upto 7/8 in.