IDEAL #L-5559

Replacement Stripper Blades, For Custom Stripmaster Stripper, Model 45-176, Wire Size: 10-14 AWG, Die-Type Blades

SKU: 78325016845
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Accessory Type: Replacement Stripper Blades
Tool Type: For Custom Stripmaster Stripper, Model 45-176
Manufacturer Series: Stripmaster
Description
Wire and Cable Combination Tool Accessories: Accessory Type - Replacement Stripper Blades; Tool Type - For Custom Stripmaster Stripper, Model 45-176; Additional Information - Wire Size: 10-14 AWG, Die-Type Blades; Manufacturer Series - Stripmaster
Additional Info: Wire Size: 10-14 AWG, Die-Type Blades