LEATHERMAN #830039

Multi-Function Tool, Plier Action 17-Function Operation

SKU: 03744771063
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Tool Function: Multi-Function
Operation: Plier Action 17-Function
Knife Type: (1) HC Knife, (1) Serrated
Cutter/Stripper Type: (1) Hard Wire Cutter, (1) Wire Cutter, (1) Wire Stripper
Screwdriver Type: (1) Medium, (1) Large Bit Driver, (1) Small Bit Driver
File Type: (1) Wood/Metal, (1) Diamond Coated
Saw Type: (1) Saw
Length: 4 in.
Material: Stainless Steel
Manufacturer Series: Wave
Description
Tool; Multi-Function; 17 Plier Action; (1) Serrated, (1) HC Knife; (1) Hard Wire, (1) Wire Stripper Cutter; (1) Medium, (1) Large Bit, (1) Small Bit Screwdriver; (1) Wood/Metal, (1) Diamond Coated File; 4.00 in. Length; Stainless Steel