Menu Search
Wire and Cable Brushes Wire Cleaning Standard U Brush Steel Bristles, PVC Holder
KEARNEY #48900-2

Wire Cleaning Standard U Brush Steel Bristles, PVC Holder

SKU # 78154493573 Manufacturer Series: 954
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Wire Cleaning Standard U Brush
Conductor Size - Min: 8 sol
Conductor Size - Max: 954 mcm ACSR
Material: Steel Bristles, PVC Holder

Wire and Cable Brushes: Type - Wire Cleaning Standard U Brush; Conductor Size - Min - 8 sol; Conductor Size - Max - 954 mcm ACSR; Material - Steel Bristles, PVC Holder; Additional Information - Applications: Hand Tool or Element Replacement For Hot Stick Tubular Line Cleaner; Manufacturer Series - 954

Additional Info: Applications: Hand Tool or Element Replacement For Hot Stick Tubular Line Cleaner