Menu Search
Wire and Cable Brushes Wire Cleaning Compact U Brush Steel Bristles

COOPER POWER SYSTEMS #48900

Wire Cleaning Compact U Brush Steel Bristles

SKU #78421610631
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wire Cleaning Compact U Brush
Conductor Size - Max: 477mcm ACSR
Material: Steel Bristles

Wire and Cable Brushes: Type - Wire Cleaning Compact U Brush; Conductor Size - Max - 477mcm ACSR; Material - Steel Bristles