WEILER BRUSH CO #9000

Wire Wheel Carbon Steel 6.87 in

SKU: 01238209000
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Wire Wheel
Diameter: 6.87 in.
Mounting Size: 5/8"-11
Wire Material: Carbon Steel
Wire Style: Stringer Bead
Wire Size: 0.020 in
Maximum Speed: 9000 RPM
Description
Wire Wheels: Type - Wire Wheel; Diameter - 6.87 in; Mounting Size - 5/8"-11; Wire Material - Carbon Steel; Wire Style - Stringer Bead; Wire Size - 0.020 in; Maximum Speed - 9000 RPM; Additional Information - Trim Length: 1.125"
Additional Info: Trim Length: 1.125"