WEILER BRUSH CO #13025

Wire Cup Brush Steel 2.75 in.

SKU: 01238213025
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wire Cup Brush
Diameter: 2.75 in.
Mounting Size: 5/8 in. -11
Wire Material: Steel
Wire Style: Standard Twist Knot
Wire Size: 0.014 in.
Maximum Speed: 14,000 RPM
Description
Wire Wheels: Type - Wire Cup Brush; Diameter - 2.75 in.; Mounting Size - 5/8 in. -11; Wire Material - Steel; Wire Style - Standard Twist Knot; Wire Size - 0.014 in.; Maximum Speed - 14000 RPM; Additional Information - Trim Length: 1.000 in.
Additional Info: Trim Length: 1.000 in.