WEILER BRUSH CO #10012

Wire Cup Brush Carbon Steel 1.00 in

SKU: 01238210012
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Wire Cup Brush
Diameter: 1 in.
Mounting Size: 1/4"-Stem
Wire Material: Carbon Steel
Wire Style: Crimped End
Wire Size: 0.020 in
Maximum Speed: 22,000 RPM
Description
Wire Wheels: Type - Wire Cup Brush; Diameter - 1.00 in; Mounting Size - 1/4"-Stem; Wire Material - Carbon Steel; Wire Style - Crimped End; Wire Size - 0.020 in; Maximum Speed - 22000 RPM; Additional Information - Trim Length: 1.125
Additional Info: Trim Length: 1.125