Menu Search
Search
WEILER BRUSH CO #10372

Brush, Wire End; 25,000 RPM; Stainless Steel; 0.5 in. Dia.

SKU # 01238210372
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wire End Brush
Diameter: 0.5 in.
Mounting Size: 1/4 in. Stem
Wire Material: Stainless Steel
Wire Style: Crimped End
Wire Size: 0.014 in.
Maximum Speed: 25000 RPM

WILR 10372 1/2 NICKEL-PLATED C