Menu Search
Search
WEILER BRUSH CO #11006

Brush, Wire End; 22,000 RPM; Steel; 1 in. Dia.; 0.006 in. Wire

SKU # 01238211006
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wire End Brush
Diameter: 1 in.
Mounting Size: 1/4 in. Stem
Wire Material: Steel
Wire Style: Crimped End
Wire Size: 0.006 in.
Maximum Speed: 22000 RPM

WILR 11006 1 COATED CUP CRIMPE