Menu Search
Search
WEILER BRUSH CO #08155

Dualife Brush, Wire; 6000 RPM; Steel; 8 in. Dia.; 0.023 in. Wire

SKU # 01238208155
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wire Wheel
Diameter: 8 in.
Mounting Size: 5/8 in.
Wire Material: Steel
Wire Style: Standard Twist Knot
Wire Size: 0.023 in.
Maximum Speed: 6000 RPM

WILR 08155 8 STANDARD TWIST KN