Menu Search
Wire Wheels Brush, Wire; 6000 RPM; Steel; 8 in. Dia.; 0.014 in. Wire
WEILER BRUSH CO #01178

Brush, Wire; 6000 RPM; Steel; 8 in. Dia.; 0.014 in. Wire

SKU # 01238201178
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Wire Wheel
Diameter: 8 in.
Mounting Size: 3/4 in.
Wire Material: Steel
Wire Style: Narrow Crimped End
Wire Size: 0.014 in.
Maximum Speed: 6000 RPM

Additional Info: Trim Length: 2-1/16 in., Thickness at Face Plate: 1/2 in., Face Width: 3/4 in.