The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
WEILER BRUSH CO #01795

Brush, Wire; 6000 RPM; Stainless Steel; 8 in. Dia.; 0.010 in. Wire

SKU # 01238201795
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wire Wheel
Diameter: 8 in.
Mounting Size: 5/8 in.
Wire Material: Stainless Steel
Wire Style: Narrow Face Crimped End
Wire Size: 0.010 in.
Maximum Speed: 6000 RPM

WILR 01795 8 NARROW FACE CRIMP