Menu Search
Search
WEILER BRUSH CO #06620

Brush, Wire; 4500 RPM; Steel; 8 in. Dia.; 0.020 in. Wire

SKU # 01238206620
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wire Wheel
Diameter: 8 in.
Mounting Size: 2 in.
Wire Material: Steel
Wire Style: Medium Face Crimped End
Wire Size: 0.020 in.
Maximum Speed: 4500 RPM

WILR 06620 8 MEDIUM FACE CRIMP