Menu Search
WEILER BRUSH CO #08178

Brush, Wire; 4500 RPM; Steel; 10 in. Dia.; 0.014 in. Wire

SKU # 01238208178
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wire Wheel
Diameter: 10 in.
Mounting Size: 3/4 in. Arbor
Wire Material: Steel
Wire Style: Standard Twist Knot
Wire Size: 0.014 in.
Maximum Speed: 4500 RPM

Additional Info: Face Width: 3/4 in., Trim Length: 1-3/4 in., Number of Knots: 52, Thickness at Face Plate: 3/4 in.