You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
WEILER BRUSH CO #8294

Brush, Wire; 20,000 RPM; Stainless Steel; 4 in. Dia.

SKU # 01238208294
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wire Wheel
Diameter: 4 in.
Mounting Size: 1/2 to 3/8 in.
Wire Material: Stainless Steel
Wire Style: Standard Twist Knot
Wire Size: 0.014 in.
Maximum Speed: 20,000 RPM

Additional Info: Trim Length: 0.875 in., Face Width: 1/2 in.