OSBORN MANUFACTURING CO #0003043800

Wire End Brush Stainless Steel 1.00 in.

SKU: 62242430438
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Wire End Brush
Diameter: 1 in.
Wire Material: Stainless Steel
Wire Style: Knot
Wire Size: 0.006 in.
Maximum Speed: 20,000 RPM
Description
Wire Wheels: Type - Wire End Brush; Diameter - 1.00 in.; Wire Material - Stainless Steel; Wire Style - Knot; Wire Size - 0.006 in.; Maximum Speed - 20000 RPM; Additional Information - Trim Length: 1-1/8 in., Overall Length: 2-15/16 in.