Menu Search
Search
OSBORN MANUFACTURING CO #0003213500

Cup Brush, 5 in. Dia, Steel, Crimped, 5/8-11 Arbor Mount

SKU # 62242432135
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cup Brush
Diameter: 5 in.
Mounting Size: 5/8-11 Arbor
Wire Material: Steel
Wire Style: Crimped
Wire Size: 0.02 in.
Maximum Speed: 8000 RPM