Menu Search
Wire Wheels Brush, Wire Wheel; 20,000 RPM; Carbon Steel; 2 in. Dia.
OSBORN MANUFACTURING CO #0001103400

Brush, Wire Wheel; 20,000 RPM; Carbon Steel; 2 in. Dia.

SKU # 62242411034
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Wire Wheel Brush
Diameter: 2 in.
Mounting Size: 1/2 in.
Wire Material: Carbon Steel
Wire Style: Crimped
Wire Size: 0.014 in.
Maximum Speed: 20,000 RPM