Menu Search
OSBORN MANUFACTURING CO #0002620600

Brush, Wire; Stainless Steel; 3 in. Dia.; 0.014 in Wire

SKU # 62242426206
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wire Wheel
Diameter: 3 in.
Mounting Size: 3/8 in.
Wire Material: Stainless Steel
Wire Style: Knot
Wire Size: 0.014 in
Maximum Speed: 25,000 RPM