Menu Search
Wire Wheels Brush, Wire End; 22,000 RPM; Carbon Steel; 1 in. Dia.
OSBORN MANUFACTURING CO #0003011300

Brush, Wire End; 22,000 RPM; Carbon Steel; 1 in. Dia.

SKU # 62242430113
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Wire End Brush
Diameter: 1 in.
Wire Material: Carbon Steel
Wire Style: Knot
Wire Size: 0.020 in.
Maximum Speed: 22,000 RPM