Menu Search
OSBORN MANUFACTURING CO #0003044100

Brush, Wire End; 20,000 RPM; Stainless Steel; 1 in. Dia.

SKU # 62242430441
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wire End Brush
Diameter: 1 in.
Wire Material: Stainless Steel
Wire Style: Knot
Wire Size: 0.014 in.
Maximum Speed: 20,000 RPM