Menu Search
Wire Wheels Brush, Wire Cup; 6000 RPM; AB Carbon; 4 in. Dia.; 0.014 in. Wire
OSBORN MANUFACTURING CO #0003313700

Brush, Wire Cup; 6000 RPM; AB Carbon; 4 in. Dia.; 0.014 in. Wire

SKU # 62242433137
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Wire Cup Brush
Diameter: 4 in.
Mounting Size: 5/8-11 NC Arbor
Wire Material: AB Carbon
Wire Style: Knot
Wire Size: 0.014 in.
Maximum Speed: 6000 RPM

Osborn knot wire cup brushes are rugged, efficient tools for fast, heavy-duty cleaning of large metal surfaces. They are specially designed for use on portable tools and are filled with Osborn steel wire. Knot wire brushes are recommended for extremely ri