Menu Search
INDUSTRIAL SUPPLIES MISC #066-12081

Brush, Wire Cup; 22,000 RPM; Carbon Steel; 1.13 in. Dia.

SKU # 78404194477 Manufacturer Series: NH Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wire Cup Brush
Diameter: 1.13 in.
Mounting Size: 1/4 in. Stem
Wire Material: Carbon Steel
Wire Style: Knot
Wire Size: 0.020 in
Maximum Speed: 22,000 RPM