Menu Search
BLACK & DECKER DEWALT #DW4926

Brush, Wire; 20,000 RPM; Carbon Steel; 4 in. Dia.; 0.020 in Wire

SKU # 02887732123
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wire Wheel
Diameter: 4 in.
Mounting Size: 5/8"-11
Wire Material: Carbon Steel
Wire Style: Stringer Bead
Wire Size: 0.020 in
Maximum Speed: 20,000 RPM