×

Your shopping cart is empty.

ANDERSONS PRODUCTS INC A13563

ANDERSONS PRODUCTS INC  A13563

Knot Wire Wheel Brush, 3 in. Dia, 1/2 - 3/8 in., Stainless Steel, 25000 RPM

ANDERSONS PRODUCTS INC

Manufacturer # A13563

SKU: 82157813562





Product Description

Wire Wheels: Type - Wire Wheel Brush; Diameter - 3.00 in.; Mounting Size - 1/2 - 3/8 in.; Wire Material - Stainless Steel; Wire Style - Knot; Wire Size - 0.020 in.; Maximum Speed - 25000 RPM; Additional Information - Medium Face Standard Twist, Trim Length: 5/8 in., Face Width: 3/8 in., 20 Knots; Manufacturer Series - TS


Additional: Medium Face Standard Twist, Trim Length: 5/8 in., Face Width: 3/8 in., 20 Knots
Price

(save

Quantity Pricing

Unit of Sale: EA

Required Date:

Qty:

Type: Wire Wheel Brush
Diameter: 3 in.
Mounting Size: 1/2 - 3/8 in.
Wire Material: Stainless Steel
Wire Style: Knot
Wire Size: 0.020 in.
Maximum Speed: 25,000 RPM
Manufacturer Series: TS

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: