Menu Search
Wire Wheels Brush, Wire Wheel; 20,000 RPM; Stainless Steel; 4 in. Dia.

ANDERSONS PRODUCTS INC #A13623

Brush, Wire Wheel; 20,000 RPM; Stainless Steel; 4 in. Dia.

SKU #82157813623
Manufacturer Series: TS
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Wire Wheel
Diameter: 4 in.
Mounting Size: 3/8-1/2 in.
Wire Material: Stainless Steel
Wire Style: Knot
Wire Size: 0.014 in.
Maximum Speed: 20000 RPM

ANDERSONS A13623 3/8X4 S