×

Your shopping cart is empty.

ADVANCE BRUSHES  81545

Wire Wheel Brush, Crimped End, 3. in. Dia, Carbon Steel

ADVANCE BRUSHES

Manufacturer # 81545

SKU: 69794081545





Product Description

ADV-B 81545 WHEEL WIRE 3IN CENT TBE

Price

(save

Quantity Pricing

Required Date:

Qty:

Type: Wire Wheel
Diameter: 3 in.
Mounting Size: 3/8-1/2 in.
Wire Material: Carbon Steel
Wire Style: Crimped End
Wire Size: 0.012 in.
Maximum Speed: 20000 RPM

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: