Menu Search
Wire Rope Wire Rope 3/32" dia Diameter

EATON BUSSMANN SERIES #BKW094

KwikWire Wire Rope 3/32" dia Diameter

SKU #78205140727
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wire Rope
Material: Steel
Finish: Galvanized
Diameter - fractional: 3/32 in. Dia.
Working Load: 184 lb.
Length - feet: 500 ft.
Package Type: Spool