Menu Search
Wire Rope Support Wire, 0.080 in. Dia x 500 ft L, Braided, 75 lb, Galvanized
ARLINGTON INDUSTRIES #BW580

Wire Grabber Support Wire, 0.080 in. Dia x 500 ft L, Braided, 75 lb, Galvanized

SKU # 01899721250
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: General Purpose
Material: Wire
Finish: Galvanized
Diameter: 0.08 in.
Length: 500 ft.
Tensile Strength: 75 lb
Weight: 6 lb.
Package: 4/Pack