Menu Search

GREENLEE #9502

Wire Dispenser Floor Mount 4 Spindle

SKU: 78331008187
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Wire Dispenser
Number of Spindles: 4
Reel Diameter Max - in: 9 in.
Base: Floor Mount
Size: LxWxH: 21 x 13.5 x 10.5 in.
Weight - lb: 4
Description
Wire Reel Dispensers: Type - Wire Dispenser; Number of Spindles - 4; Reel Diameter Max - in - 9.00; Base - Floor Mount; Size - in - 21L x 13.50W x 10.50H; Weight - lb - 4