Please Log In or Register to view pricing & availability.
Availability
Specifications
Type:
Wire Cart
Number of Spindles:
5
Reel Diameter:
18 in.
Base:
2-Wheels
Size:
54-1/2 in. x 27 in. W x 26-1/2 in. H
Weight:
62 lb.
Description
Wire Reel Dispensers: Type - Wire Cart; Number of Spindles - 5; Reel Diameter Max - in - 18.00; Base - 2-Wheels; Size - in - 54-1/2 x 27W x 26-1/2H; Weight - lb - 62