Menu Search
Search
CHATSWORTH PRODUCTS #11435-719

Wire Dispenser Wall Mount

SKU # 70395714794
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wire Dispenser
Reel Diameter: 10 in.
Base: Wall Mount
Size: HxW: 4 x 6 in.
Weight: 35 lb.

Additional Info: Material: Aluminum, Finish/Color: Black