Menu Search
Wire Mesh Cable Grips Cable Support Grip Grip Single Weave Split Lace Tin Bronze Mesh, Double Eye

MOLEX #35137

Cable Support Grip Grip Single Weave Split Lace Tin Bronze Mesh, Double Eye

SKU #78678835137
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Cable Support Grip
Eye: Double
Mesh Type: Single Weave Split Lace
Material: Tin Bronze Mesh
OD Min: 0.75 in.
OD Max: 0.99 in.
Strength: 1,320 lb.
Mesh Length: 14 in.
Eye Length: 4 in.

Wire Mesh Cable Grips: Type - Cable Support Grip; Eye - Double; Mesh Type - Single Weave Split Lace; Material - Tin Bronze Mesh; OD Min - in - 0.75; OD Max - in - 0.99; Strength - lb - 1320; Mesh Length - in - 14; Eye Length - in - 4