Menu Search
MOLEX #35867

Cable Pulling Grip Double Weave Galvanized Steel Mesh, Rotating Forged Eye

SKU # 78678835867 Manufacturer Series: PS Heavy Duty Underground
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Pulling
Eye: Rotating Forged
Mesh Type: Double Weave
Material: Galvanized Steel Mesh
Cable OD Min: 0.75 in.
Cable OD Max: 0.99 in.
Strength: 9,600 lb.
Mesh Length: 20 in.
Eye Length: 6 in.