Menu Search
LEVITON #L7727

Wire Mesh Safety Grip, Single U Eye, Single/Double Weave, Aluminum Body, Stainless Steel Grip

SKU # 07847797404
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Pulling
Eye: Single U
Mesh Type: Single/Double Weave
Material: Aluminum Body, Stainless Steel Grip
Cable OD Min: 1.25 in.
Cable OD Max: 1.38 in.

Wire Mesh Cable Grips: Type - Cable Pulling; Eye - Single U; Mesh Type - Single/Double Weave; Material - Aluminum Body, Stainless Steel Grip; OD Min - in - 1.25; OD Max - in - 1.38; Additional Information - Size: 1-1/4 in. NPT, Fitting Type: Deluxe Cord Sealing, Fitting Style: Straight, Fitting Gender: Male

Additional Info: Size: 1-1/4 in. NPT, Fitting Type: Deluxe Cord Sealing, Fitting Style: Straight, Fitting Gender: Male