Menu Search
Wire Mesh Cable Grips Wire Mesh Safety Grip, Double U Eye, Single/Double Weave, Aluminum Body, Stainless Steel Grip

LEVITON #L7734

Wire Mesh Safety Grip, Double U Eye, Single/Double Weave, Aluminum Body, Stainless Steel Grip

SKU #07847797417
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Cable Pulling
Eye: Double U
Mesh Type: Single/Double Weave
Material: Aluminum Body, Stainless Steel Grip
OD Min: 1.25 in.
OD Max: 1.38 in.

Wire Mesh Cable Grips: Type - Cable Pulling; Eye - Double U; Mesh Type - Single/Double Weave; Material - Aluminum Body, Stainless Steel Grip; OD Min - in - 1.25; OD Max - in - 1.38; Additional Information - Size: 2 in. NPT, Fitting Type: Deluxe Cord Sealing, Fitting Style: Straight, Fitting Gender: Male

Additional Info: Size: 2 in. NPT, Fitting Type: Deluxe Cord Sealing, Fitting Style: Straight, Fitting Gender: Male